Lake 1 Light Mini Pendant, Bronze

Item #: 1418948

Cat #: 60-5855

UPC: 045923658556

$ 168.21 EA
Company wide:
0 in stock
Lake - 1 Light Mini Pendant - Bronze Finish with Copper Accents

Overview

Lake - 1 Light Mini Pendant - Bronze Finish with Copper Accents

Nuvo's Lake 1 light mini pendant is an understated lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers, with this bronze pendant, featuring copper accents and a single ST19 bulb sitting inside the pendant. Contemporary and sophisticated, the Lake mini pendant adds style to any home decor.

Also known as: 045923658556, 60-5855, SAT605855

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Material: Steel
Color: Bronze
Color Temperature: 2700 (Warm White)
Lumens: 240
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Material: Steel
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Color: Bronze
Lumens: 240
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)