SAT S9442 15 WATT PAR38 LED; 3500K;

Item #: 1418937

Cat #: S9442

UPC: 045923094422

Call for price
Company wide:
0 in stock
Documents & Guides
SAT S9442 15 WATT PAR38 LED; 3500K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

SAT S9442 15 WATT PAR38 LED; 3500K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094422, S9442, SATS9442

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 15
Lumens: 1100
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Color: Clear
Wattage: 15
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Lumens: 1100
Color Temperature: 3500 (Neutral White)