Howell 2 Light Outdoor Flush, Bronze

Item #: 1418917

Cat #: 60-5834

UPC: 045923658341

$ 185.79 EA
Company wide:
0 in stock
Documents & Guides
Howell - 2 Light Flush with Clear Seeded Glass - Bronze Finish with Copper Accents

Overview

Howell - 2 Light Flush with Clear Seeded Glass - Bronze Finish with Copper Accents

Nuvo's Howell 2 light outdoor flush mount fixture is an understated lighting solution for outside the home. Illuminate stoops, porches, and decks, with this bronze flush mount featuring copper accents. Dual ST19 bulbs sit behind the clear seeded Glass of this charming outdoor flush mount. Contemporary and elegant, Howell adds style to the exterior of any home.

Also known as: 045923658341, 60-5834, SAT605834

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 480
Color Rendering Index (CRI): 100
Material: Glass, Metal
Wattage: 60
Color: Bronze
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 480
Material: Glass, Metal
Color: Bronze
Standards: California Proposition 65
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)