3/9/12W A19 LED Lamp, 30K

Item #: 1418914

Cat #: S9317

UPC: 045923093173

Company wide:
0 in stock
Documents & Guides
3 Watt/9 Watt/12 Watt; A19 LED; 3-way; Frosted; 3000K; Medium Base; 220 deg. Beam Angle; 120V

Overview

3 Watt/9 Watt/12 Watt; A19 LED; 3-way; Frosted; 3000K; Medium Base; 220 deg. Beam Angle; 120V
Also known as: 045923093173, S9317, SATS9317

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 3, 9, 2012
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: No
Angle: 220°
Lumens: 280/950/1200
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 3, 9, 2012
Shape: A19 (Arbitrary)
Dimmable: No
Lumens: 280/950/1200
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 220°