
Company wide:
0
in stock
Documents & Guides
3 Watt/9 Watt/12 Watt; A19 LED; 3-way; Frosted; 2700K; Medium Base; 220 deg. Beam Angle; 120V
Overview
3 Watt/9 Watt/12 Watt; A19 LED; 3-way; Frosted; 2700K; Medium Base; 220 deg. Beam Angle; 120V
Also known as: 045923093166, S9316, SATS9316
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | Frosted |
| Wattage: | 3, 9, 2012 |
| Color Rendering Index (CRI): | 80 |
| Shape: | A19 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | No |
| Angle: | 220° |
| Lumens: | 280/950/1200 |
| Base: | Medium Screw (E26) |
| Color: | Frosted |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | No |
| Lumens: | 280/950/1200 |
| Volts AC: | 120 |
| Wattage: | 3, 9, 2012 |
| Shape: | A19 (Arbitrary) |
| Light Technology: | LED |
| Angle: | 220° |