3W MR11 LED Lamp, 50K

Item #: 1418910

Cat #: S9283

UPC: 045923092831

Company wide:
0 in stock
Documents & Guides
3W; LED; MR11; 5000K; 25 deg. beam spread; 25000 Average rated hours; 210 Lumens; GU4 Base; 12 Volt AC/DC

Overview

3W; LED; MR11; 5000K; 25 deg. beam spread; 25000 Average rated hours; 210 Lumens; GU4 Base; 12 Volt AC/DC
Also known as: 045923092831, S9283, SATS9283

Specifications

Lumens: 210
Volts AC: 12
Color Temperature: 5000 (Bright White)
Shape: MR11 (Mini Reflector)
Wattage: 3
Color Rendering Index (CRI): 80
Standards: California Title 20
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU4)
Lumens: 210
Color Temperature: 5000 (Bright White)
Wattage: 3
Standards: California Title 20
Dimmable: No
Volts AC: 12
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU4)