1.4W S14 LED Lamp, 27K, White

Item #: 1418905

Cat #: S9175

UPC: 045923091759

Company wide:
0 in stock
Documents & Guides
1.4 Watt LED; S14; White; 2700K; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; S14; White; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091759, S9175, SATS9175

Specifications

Base: Medium Screw (E26)
Lumens: 45
Volts AC: 120
Shape: S14 (Straight)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 1.400
Dimmable: No
Lumens: 45
Shape: S14 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: LED