1.4W S14 LED Lamp, Orange

Item #: 1418903

Cat #: S9173

UPC: 045923091735

Company wide:
0 in stock
Documents & Guides
1.4 Watt LED; S14; Ceramic Orange; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; S14; Ceramic Orange; Medium Base; 120 Volt; Carded
Also known as: 045923091735, S9173, SATS9173

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Orange
Shape: S14 (Straight)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color: Orange
Wattage: 1.400
Dimmable: No
Volts AC: 120
Shape: S14 (Straight)
Light Technology: LED