1.4W S14 LED Lamp, Blue

Item #: 1418901

Cat #: S9172

UPC: 045923091728

Company wide:
0 in stock
Documents & Guides
1.4 Watt LED; S14; Ceramic Blue; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; S14; Ceramic Blue; Medium Base; 120 Volt; Carded
Also known as: 045923091728, S9172, SATS9172

Specifications

Base: Medium Screw (E26)
Color: Blue
Volts AC: 120
Shape: S14 (Straight)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 1.400
Dimmable: No
Color: Blue
Shape: S14 (Straight)
Light Technology: LED