1.4W S14 LED Lamp, Red

Item #: 1418897

Cat #: S9170

UPC: 045923091704

Company wide:
0 in stock
Documents & Guides
1.4 Watt LED; S14; Ceramic Red; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; S14; Ceramic Red; Medium Base; 120 Volt; Carded
Also known as: 045923091704, S9170, SATS9170

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 120
Shape: S14 (Straight)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Color: Red
Volts AC: 120
Wattage: 1.400
Dimmable: No
Base: Medium Screw (E26)
Shape: S14 (Straight)
Light Technology: LED