1.4W S14 LED Lamp, Yellow

Item #: 1418895

Cat #: S9169

UPC: 045923091698

Company wide:
0 in stock
Documents & Guides
1.4 Watt LED; S14; Ceramic Yellow; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; S14; Ceramic Yellow; Medium Base; 120 Volt; Carded
Also known as: 045923091698, S9169, SATS9169

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: S14 (Straight)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Color: Yellow
Base: Medium Screw (E26)
Shape: S14 (Straight)
Light Technology: LED
Color: Yellow
Volts AC: 120
Wattage: 1.400
Dimmable: No