1.2W S11 LED Lamp, Yellow

Item #: 1418892

Cat #: S9166

UPC: 045923091667

Company wide:
0 in stock
Documents & Guides
1.2 Watt LED; S11; Ceramic Yellow; Medium Base; 120 Volt; Carded

Overview

1.2 Watt LED; S11; Ceramic Yellow; Medium Base; 120 Volt; Carded
Also known as: 045923091667, S9166, SATS9166

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 1.200
Light Technology: LED
Dimmable: No
Color: Yellow
Base: Medium Screw (E26)
Shape: S11 (Straight)
Light Technology: LED
Color: Yellow
Volts AC: 120
Wattage: 1.200
Dimmable: No