1.2W S11 LED Lamp, Red

Item #: 1418890

Cat #: S9165

UPC: 045923091650

Company wide:
0 in stock
Documents & Guides
1.2 Watt LED; S11; Ceramic Red; Medium Base; 120 Volt; Carded

Overview

1.2 Watt LED; S11; Ceramic Red; Medium Base; 120 Volt; Carded
Also known as: 045923091650, S9165, SATS9165

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 1.200
Light Technology: LED
Dimmable: No
Color: Red
Volts AC: 120
Wattage: 1.200
Dimmable: No
Base: Medium Screw (E26)
Shape: S11 (Straight)
Light Technology: LED