1.2W S11 LED Lamp, Orange

Item #: 1418888

Cat #: S9164

UPC: 045923091643

Company wide:
0 in stock
Documents & Guides
1.2 Watt LED; S11; Ceramic Orange; Medium Base; 120 Volt; Carded

Overview

1.2 Watt LED; S11; Ceramic Orange; Medium Base; 120 Volt; Carded
Also known as: 045923091643, S9164, SATS9164

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Orange
Shape: S11 (Straight)
Wattage: 1.200
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color: Orange
Wattage: 1.200
Dimmable: No
Volts AC: 120
Shape: S11 (Straight)
Light Technology: LED