1.2W S11 LED Lamp, Green

Item #: 1418886

Cat #: S9163

UPC: 045923091636

Company wide:
0 in stock
Documents & Guides
1.2 Watt LED; S11; Ceramic Green; Medium Base; 120 Volt; Carded

Overview

1.2 Watt LED; S11; Ceramic Green; Medium Base; 120 Volt; Carded
Also known as: 045923091636, S9163, SATS9163

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 120
Shape: S11 (Straight)
Wattage: 1.200
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 1.200
Dimmable: No
Color: Green
Shape: S11 (Straight)
Light Technology: LED