1.4W G16.5 LED Lamp, 27K, White

Item #: 1418882

Cat #: S9159

UPC: 045923091599

Company wide:
0 in stock
Documents & Guides
1.4 Watt LED; G16 1/2; White; 2700K; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; G16 1/2; White; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091599, S9159, SATS9159

Specifications

Shape: G16-1/2 (Globe)
Base: Medium Screw (E26)
Lumens: 45
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Shape: G16-1/2 (Globe)
Lumens: 45
Color Rendering Index (CRI): 80
Wattage: 1.400
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED