0.5W C7 LED Lamp, 27K, White

Item #: 1418880

Cat #: S9157

UPC: 045923091575

Company wide:
0 in stock
Documents & Guides
0.5 Watt LED; C7; White; 2700K; Candelabra Base; 120 Volt; Carded

Overview

0.5 Watt LED; C7; White; 2700K; Candelabra Base; 120 Volt; Carded
Also known as: 045923091575, S9157, SATS9157

Specifications

Shape: C7 (Candle)
Volts AC: 120
Lumens: 14
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 0.500
Light Technology: LED
Dimmable: No
Base: Candelabra Screw (E12)
Shape: C7 (Candle)
Lumens: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 0.500
Dimmable: No