1.4W B11 LED Lamp, 27K, Clear

Item #: 1418875

Cat #: S9154

UPC: 045923091544

Company wide:
0 in stock
Documents & Guides
1.4 Watt LED; B11; Clear; 2700K; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; B11; Clear; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091544, S9154, SATS9154

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 36
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 1.400
Dimmable: No
Shape: B11 (Blunt Tip)
Lumens: 36
Color Temperature: 2700 (Warm White)
Light Technology: LED