5.5A15/LED/3000K/E17/120V

Item #: 1418869

Cat #: S9065

UPC: 045923090653

Company wide:
0 in stock
Documents & Guides
5.5 Watt; A15 LED; 3000K; E17 Intermediate Base; 230 deg. Beam Angle; 120 Volt

Overview

5.5 Watt; A15 LED; 3000K; E17 Intermediate Base; 230 deg. Beam Angle; 120 Volt
Also known as: 045923090653, S9065, SATS9065

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Base: Intermediate Screw (E17)
Lumens: 450
Angle: 230°
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: A15 (Arbitrary)
Base: Intermediate Screw (E17)
Angle: 230°
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 5.500
Dimmable: Yes