5.5W A15 LED Lamp, 27K

Item #: 1418863

Cat #: S9030

UPC: 045923090301

Company wide:
0 in stock
Documents & Guides
5.5 Watt; A15 LED; Frosted; 2700K; Medium Base; 230 deg. Beam Angle; 120 Volt

Overview

5.5 Watt; A15 LED; Frosted; 2700K; Medium Base; 230 deg. Beam Angle; 120 Volt
Also known as: 045923090301, S9030, SATS9030

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Angle: 230°
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Dimmable: Yes
Volts AC: 120
Shape: A15 (Arbitrary)
Lumens: 450
Angle: 230°
Light Technology: LED