63W/LED/HID/3K/MS/100-277V

Item #: 1418858

Cat #: S8988

UPC: 045923089886

Company wide:
0 in stock
63 Watt LED HID Replacement; 3000K; Mogul base; Type B Ballast Bypass;100-277 Volt

Overview

63 Watt LED HID Replacement; 3000K; Mogul base; Type B Ballast Bypass;100-277 Volt
Also known as: 045923089886, S8988, SATS8988

Specifications

Wattage: 63
Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Material: Aluminum
Light Technology: LED
Dimmable: No
Lumens: 7875
Wattage: 63
Base: Mogul Screw (E39)
Volts AC: 100 - 277
Light Technology: LED
Lumens: 7875
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80+
Material: Aluminum
Dimmable: No