40W/LED/HID/WP/3K/E39/100-277V

Item #: 1418850

Cat #: S8926

UPC: 045923089268

Company wide:
0 in stock
40 Watt LED Hi-lumen directional lamp for commercial fixture applications; 3000K; Mogul Base; 100-277 Volt; Ballast bypass - Type B

Overview

40 Watt LED Hi-lumen directional lamp for commercial fixture applications; 3000K; Mogul Base; 100-277 Volt; Ballast bypass - Type B
Also known as: 045923089268, S8926, SATS8926

Specifications

Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Wattage: 40
Lumens: 5600
Volts AC: 100 - 277
Material: Aluminum
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Lumens: 5600
Material: Aluminum
Dimmable: No
Base: Mogul Screw (E39)
Wattage: 40
Volts AC: 100 - 277
Light Technology: LED