8.5W A19 LED Lamp, 27K

Item #: 1418797

Cat #: S8914

UPC: 045923089145

Company wide:
0 in stock
Documents & Guides
LED Lamp, 8.5 Watt, A19, 800 Lumen, 2700K, 80 CRI, Medium Base, 120-277 Volt, Non-Dimmable

Overview

LED Lamp, 8.5 Watt, A19, 800 Lumen, 2700K, 80 CRI, Medium Base, 120-277 Volt, Non-Dimmable
Also known as: 045923089145, S8914, SATS8914

Specifications

Base: Medium Screw (E26)
Volts AC: 120, 277
Lumens: 800
Type: Lamp
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 8.500
Dimmable: No
Volts AC: 120, 277
Type: Lamp
Color Temperature: 2700 (Warm White)
Light Technology: LED