30W/LED/HID/WP/3K/E39/100-277V

Item #: 1418795

Cat #: S8908

UPC: 045923089084

Company wide:
0 in stock
30 Watt LED Hi-lumen directional lamp for commercial fixture applications; 3000K; Mogul Base; 100-277 Volt; Ballast bypass - Type B

Overview

30 Watt LED Hi-lumen directional lamp for commercial fixture applications; 3000K; Mogul Base; 100-277 Volt; Ballast bypass - Type B
Also known as: 045923089084, S8908, SATS8908

Specifications

Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Wattage: 30
Lumens: 4300
Volts AC: 100 - 277
Material: Aluminum
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Lumens: 4300
Material: Aluminum
Dimmable: No
Base: Mogul Screw (E39)
Wattage: 30
Volts AC: 100 - 277
Light Technology: LED
Type: Ballast Bypass (Type B)