4.5W Vintage LED Lamp, 40K

Item #: 1418787

Cat #: S8841

UPC: 045923088414

Company wide:
0 in stock
Documents & Guides
LED Lamp, 4.5 Watt, 4000K, 430 Lumen, T10, Clear, Medium Base, 120 Volt, Dimmable

Overview

LED Lamp, 4.5 Watt, 4000K, 430 Lumen, T10, Clear, Medium Base, 120 Volt, Dimmable
Also known as: 045923088414, S8841, SATS8841

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 5
Shape: T10 (Tubular)
Volts AC: 120
Material: Glass, Metal
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 4000 (Cool White)
Shape: T10 (Tubular)
Material: Glass, Metal
Lumens: 450
Dimmable: Yes