4W CA11 LED Lamp, 40K, Clear

Item #: 1418784

Cat #: S8840

UPC: 045923088407

Company wide:
0 in stock
Documents & Guides
4 Watt CA11 LED; Clear; Candelabra Base; 4000K; 350 Lumens; 120 Volt

Overview

4 Watt CA11 LED; Clear; Candelabra Base; 4000K; 350 Lumens; 120 Volt
Also known as: 045923088407, S8840, SATS8840

Specifications

Color: Clear
Wattage: 4
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: CA11 (Candle Angular)
Color Rendering Index (CRI): 80
Lumens: 350
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Color Temperature: 4000 (Cool White)
Shape: CA11 (Candle Angular)
Lumens: 350
Dimmable: Yes
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)