LED Lamp, 4 Watt, 4000K, 350 Lumen, B11, Clear, 120 Volt

Item #: 1418782

Cat #: S8839

UPC: 045923088391

Company wide:
0 in stock
Documents & Guides
LED Lamp, 4 Watt, 4000K, 350 Lumen, B11, Clear, Candelabra Base, 120 Volt, Dimmable

Overview

LED Lamp, 4 Watt, 4000K, 350 Lumen, B11, Clear, Candelabra Base, 120 Volt, Dimmable

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923088391, S8839, SATS8839

Specifications

Color: Clear
Wattage: 4
Color Temperature: 4000 (Cool White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 350
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 350
Dimmable: Yes
Wattage: 4
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)