20W HID Retrofit LED Lamp, 40K

Item #: 1418776

Cat #: S8778

UPC: 045923087783

Company wide:
0 in stock
Documents & Guides
20 Watt - LED A21 High lumen output; 4000K; Medium Base; 120 Volt

Overview

20 Watt - LED A21 High lumen output; 4000K; Medium Base; 120 Volt
Also known as: 045923087783, S8778, SATS8778

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 20
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: Yes
Lumens: 2747
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Light Technology: LED
Lumens: 2747
Color Temperature: 4000 (Cool White)
Wattage: 20
Color Rendering Index (CRI): 80+
Dimmable: Yes