LED HID Replacement, 60W, 7200L, 5000K, Mogul Base, 120-277V

Item #: 1418774

Cat #: S8776

UPC: 045923087769

Company wide:
0 in stock
Documents & Guides
LED HID Hi-Bay Replacement, 60 Watt, 7200 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, Non-Dimmable

Overview

LED HID Hi-Bay Replacement, 60 Watt, 7200 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, Non-Dimmable
Also known as: 045923087769, S8776, SATS8776

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Base: Mogul Screw (E39)
Volts AC: 120, 277
Wattage: 60
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Wattage: 60
Dimmable: No
Type: Retrofit
Volts AC: 120, 277
Light Technology: LED