8W/H/LED/CFL/850/E26/120-277V

Item #: 1418770

Cat #: S8759

UPC: 045923087592

Company wide:
0 in stock
8 Watt LED PL Medium Base; 5000K; Type B; Ballast Bypass; 960 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt

Overview

8 Watt LED PL Medium Base; 5000K; Type B; Ballast Bypass; 960 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt
Also known as: 045923087592, S8759, SATS8759

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 960
Color Rendering Index (CRI): 83
Wattage: 8
Light Technology: LED
Dimmable: No
Angle: 120°
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Lumens: 960
Wattage: 8
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 120°