8W/H/LED/CFL/830/E26/120-277V

Item #: 1418765

Cat #: S8756

UPC: 045923087561

Company wide:
0 in stock
8 Watt LED PL Medium Base; 3000K; Type B; Ballast Bypass; 920 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt

Overview

8 Watt LED PL Medium Base; 3000K; Type B; Ballast Bypass; 920 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt
Also known as: 045923087561, S8756, SATS8756

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 83
Wattage: 8
Lumens: 920
Light Technology: LED
Dimmable: No
Angle: 120°
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 83
Lumens: 920
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 8
Light Technology: LED
Angle: 120°