8W/H/LED/CFL/840/GU24/120-277V

Item #: 1418759

Cat #: S8748

UPC: 045923087486

Company wide:
0 in stock
8 Watt LED PL GU24 Base; 4000K; Type B; Ballast Bypass; 960 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt

Overview

8 Watt LED PL GU24 Base; 4000K; Type B; Ballast Bypass; 960 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt
Also known as: 045923087486, S8748, SATS8748

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 960
Color Rendering Index (CRI): 83
Wattage: 8
Light Technology: LED
Dimmable: No
Angle: 120°
Volts AC Range: 120 - 277
Base: 2-Pin (GU24)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 120°
Base: 2-Pin (GU24)
Lumens: 960
Wattage: 8
Dimmable: No
Volts AC Range: 120 - 277