Celine - 2 LT Flush Fixture, Bronze

Item #: 1418754

Cat #: 60-5576

UPC: 045923655760

Company wide:
0 in stock
Celine - 2 Light Flush with Satin White Glass - Venetian Bronze Finish

Overview

Celine - 2 Light Flush with Satin White Glass - Venetian Bronze Finish

Nuvo's Celine 2 light flush mount fixture is a sleek lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this venetian bronze flush mount fixture. Two A19 bulbs are featured inside the etched opal Glass of this charming flush mount fixture. Contemporary and elegant, the Celine flush mount fixture adds style to any home decor.

Also known as: 045923655760, 60-5576, SAT605576

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65