20W A21 LED Lamp, 50K

Item #: 1418752

Cat #: S8736

UPC: 045923087363

Company wide:
0 in stock
Documents & Guides
LED Lamp, 20 Watt, A21, 2860 Lumen, 5000K, 80 CRI, Medium Base, 120 Volt, Dimmable

Overview

LED Lamp, 20 Watt, A21, 2860 Lumen, 5000K, 80 CRI, Medium Base, 120 Volt, Dimmable
Also known as: 045923087363, S8736, SATS8736

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 20
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Lumens: 2860
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Light Technology: LED
Lumens: 2860
Color Temperature: 5000 (Bright White)
Wattage: 20
Color Rendering Index (CRI): 80
Dimmable: Yes