18W A21 LED Lamp, 27K

Item #: 1418693

Cat #: S8652

UPC: 045923086526

Company wide:
0 in stock
Documents & Guides
18 Watt; A21 LED; 2700K; Medium base; 220 deg. Beam Angle; 90CRI; 120 Volt

Overview

18 Watt; A21 LED; 2700K; Medium base; 220 deg. Beam Angle; 90CRI; 120 Volt
Also known as: 045923086526, S8652, SATS8652

Specifications

Wattage: 18
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Angle: 220°
Wattage: 18
Color Rendering Index (CRI): 90
Angle: 220°
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)