19W A21 LED Lamp, 50K

Item #: 1418686

Cat #: S8649

UPC: 045923086496

Company wide:
0 in stock
Documents & Guides
LED Lamp, 19 Watt, A21, 2000 Lumen, 5000K, 80 CRI, Medium Base, 120-277 Volt, Non-Dimmable

Overview

LED Lamp, 19 Watt, A21, 2000 Lumen, 5000K, 80 CRI, Medium Base, 120-277 Volt, Non-Dimmable
Also known as: 045923086496, S8649, SATS8649

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 2000
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Type: Lamp
Wattage: 19
Light Technology: LED
Dimmable: No
Range: 0.300 - 3 sec
Base: Medium Screw (E26)
Lumens: 2000
Shape: A21 (Arbitrary)
Wattage: 19
Dimmable: No
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Type: Lamp
Light Technology: LED
Range: 0.300 - 3 sec