1 LT Vintage Pendant, Rustic Bronze

Item #: 1418683

Cat #: 60-5503

UPC: 045923655036

Company wide:
0 in stock
Vintage - 1 Light Pendant with Clear Glass - Rustic Bronze Finish

Overview

Vintage - 1 Light Pendant with Clear Glass - Rustic Bronze Finish

Nuvo's Vintage 1 light hanging pendant is an elegant lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this rustic bronze pendant. A single ST19 bulb is featured inside the clear Glass of this pendant. Contemporary and elegant, the Vintage pendant fixture adds style to any home decor.

Also known as: 045923655036, 60-5503, SAT605503

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Rustic Bronze
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Rustic Bronze
Standards: California Proposition 65