8MR16/LED/15'/27K/90CRI/12V

Item #: 1418678

Cat #: S8635

UPC: 045923086359

Company wide:
0 in stock
Documents & Guides
8W; LED MR16; 2700K; 15 deg. beam spread; GU5.3 Base; 12 Volt AC/DC

Overview

8W; LED MR16; 2700K; 15 deg. beam spread; GU5.3 Base; 12 Volt AC/DC
Also known as: 045923086359, S8635, SATS8635

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 490
Wattage: 8
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Lumens: 490
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Volts AC: 12
Wattage: 8
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: 2-Pin (GU5.3)