Neval - 2 LT Flush Fixture, Brushed Nickel

Item #: 1418659

Cat #: 60-5486

UPC: 045923654862

Company wide:
0 in stock
Neval - 2 Light Flush with Satin White Glass - Brushed Nickel Finish

Overview

Neval - 2 Light Flush with Satin White Glass - Brushed Nickel Finish

Nuvo's Neval 2 light flush mount fixture is a sleek lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this brushed Nickel flush mount fixture. Two A19 bulbs are featured inside the satin white Glass of this sophisticated lighting fixture. Contemporary and elegant, the Neval flush mount fixture adds style to any home decor.

Also known as: 045923654862, 60-5486, SAT605486

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65