6.5W MR16 LED Lamp, 30K

Item #: 1418655

Cat #: S8589

UPC: 045923085895

Company wide:
0 in stock
Documents & Guides
LED Lamp, 6.5 Watt, 450 Lumen, 3000K, 92 CRI, MR16 Flood, 40°, GU10 Base, 120 Volt, Dimmable

Overview

LED Lamp, 6.5 Watt, 450 Lumen, 3000K, 92 CRI, MR16 Flood, 40°, GU10 Base, 120 Volt, Dimmable

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923085895, S8589, SATS8589

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 450
Color Rendering Index (CRI): 90+
Wattage: 6.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Volts AC: 120
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 450
Wattage: 6.500
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)