6.5MR16/LED/40'/27K/90CRI/GU10

Item #: 1418653

Cat #: S8588

UPC: 045923085888

Company wide:
0 in stock
Documents & Guides
6.5 Watt; LED MR16 LED; 2700K; 40 deg. Beam Angle; GU10 Base; 120 Volt

Overview

6.5 Watt; LED MR16 LED; 2700K; 40 deg. Beam Angle; GU10 Base; 120 Volt
Also known as: 045923085888, S8588, SATS8588

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 120
Lumens: 450
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 6.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: 2-Pin (GU10)
Shape: MR16 (Mini Reflector)
Lumens: 450
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: 2-Pin (GU10)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Angle: 40°