4W PAR16 LED Lamp, 30K

Item #: 1418651

Cat #: S8585

UPC: 045923085857

Company wide:
0 in stock
Documents & Guides
4 Watt PAR16 LED; 3000K; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

4 Watt PAR16 LED; 3000K; 40 deg. Beam Angle; Medium Base; 120 Volt
Also known as: 045923085857, S8585, SATS8585

Specifications

Shape: PAR16 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 4
Volts AC: 120
Lumens: 360
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90+
Light Technology: LED
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 4
Lumens: 360
Standards: California Title 20, California Title 24
Dimmable: Yes