Mobili - 4 LT Vanity Fixture, Brushed Nickel

Item #: 1418633

Cat #: 60-5454

UPC: 045923654541

Call for price
Company wide:
0 in stock
Mobili - 4 Light Vanity with Satin White Glass - Brushed Nickel Finish

Overview

Mobili - 4 Light Vanity with Satin White Glass - Brushed Nickel Finish

Nuvo's Mobili 4 light vanity fixture is an elegant lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this brushed Nickel vanity fixture. Four A19 bulbs are featured inside the satin white Glass of this sophisticated vanity fixture. Contemporary and versatile, the Mobili vanity fixture can be installed either up or down, adding style to any home decor.

Also known as: 045923654541, 60-5454, SAT605454

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65