5W A15 LED Lamp, 30K

Item #: 1418625

Cat #: S8573

UPC: 045923085734

Company wide:
0 in stock
Documents & Guides
5 Watt; A15 LED; Frosted; 3000K; Medium Base; 120V

Overview

5 Watt; A15 LED; Frosted; 3000K; Medium Base; 120V

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923085734, S8573, SATS8573

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Color: Frosted
Shape: A15 (Arbitrary)
Lumens: 450
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 5
Color: Frosted
Lumens: 450
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 90+
Light Technology: LED