5A15/LED/2700K/120V

Item #: 1418623

Cat #: S8572

UPC: 045923085727

Company wide:
0 in stock
Documents & Guides
5 Watt; A15 LED; Frosted; 2700K; Medium Base; 120 Volt

Overview

5 Watt; A15 LED; Frosted; 2700K; Medium Base; 120 Volt
Also known as: 045923085727, S8572, SATS8572

Specifications

Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Color: Frosted
Shape: A15 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Wattage: 5
Color: Frosted
Lumens: 450
Color Rendering Index (CRI): 90+
Light Technology: LED