15.5A19/LED/50K/ND/120V/4PK

Item #: 1418617

Cat #: S8568

UPC: 045923085680

Company wide:
0 in stock
Documents & Guides
15.5 Watt; A19 LED; 5000K; Medium Base; 120 Volt; 4-pack

Overview

15.5 Watt; A19 LED; 5000K; Medium Base; 120 Volt; 4-pack
Also known as: 045923085680, S8568, SATS8568

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1490
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Wattage: 15.500
Standards: California Title 20
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 15.500
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 1490
Color Rendering Index (CRI): 90+
Standards: California Title 20
Dimmable: No