15.5A19/LED/30K/ND/120V/4PK

Item #: 1418615

Cat #: S8567

UPC: 045923085673

Company wide:
0 in stock
Documents & Guides
15.5 Watt; A19 LED; 3000K; Medium Base; 120 Volt; 4-pack

Overview

15.5 Watt; A19 LED; 3000K; Medium Base; 120 Volt; 4-pack
Also known as: 045923085673, S8567, SATS8567

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1490
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Wattage: 15.500
Standards: California Title 20
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 15.500
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1490
Color Rendering Index (CRI): 90+
Standards: California Title 20
Dimmable: No