12.5 A19 LED Lamp, 50K

Item #: 1418610

Cat #: S8565

UPC: 045923085659

Company wide:
0 in stock
Documents & Guides
12.5 Watt; A19 LED; 5000K; Medium Base; 120 Volt; 4-pack

Overview

12.5 Watt; A19 LED; 5000K; Medium Base; 120 Volt; 4-pack
Also known as: 045923085659, S8565, SATS8565

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Wattage: 12.500
Standards: California Title 20
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Wattage: 12.500
Light Technology: LED
Lumens: 1050
Volts AC: 120
Color Rendering Index (CRI): 90+
Standards: California Title 20
Dimmable: No