12.5A19/LED/27K/ND/120V/4PK

Item #: 1418608

Cat #: S8564

UPC: 045923085642

Company wide:
0 in stock
Documents & Guides
12.5 Watt; A19 LED; 2700K; Medium Base; 120 Volt; 4-pack

Overview

12.5 Watt; A19 LED; 2700K; Medium Base; 120 Volt; 4-pack
Also known as: 045923085642, S8564, SATS8564

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 12.500
Standards: California Title 20
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Light Technology: LED
Lumens: 1050
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Dimmable: No