
$ 276.18 EA
Company wide:
0
in stock
Documents & Guides
Vintage - 1 Light Pendant with Metal Shade - Polished Nickel Finish
Overview
Vintage - 1 Light Pendant with Metal Shade - Polished Nickel Finish
Nuvo's Vintage 1 light pendant is a dignified lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this polished Nickel pendant. Contemporary and elegant, the Vintage pendant adds style to any home décor.
Also known as: 045923654060, 60-5406, SAT605406
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Polished Nickel |
| Material: | Glass, Metal |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Material: | Glass, Metal |
| Light Technology: | Incandescent |
| Wattage: | 100 |
| Color: | Polished Nickel |
| Standards: | California Proposition 65 |